Molex RB4 Aero-Motive® Light Duty Retractor, 2 to 4 lb. | Graybar Store
Molex - Aero-Motive® Light Duty Retractor, 2 to 4 lb. - RB4
+ / - Hover over image to Zoom
Other Views

    Aero-Motive® Light Duty Retractor, 2 to 4 lb.

    Manufacturer: Molex
    Manufacturer #: RB4
    SKU: 25438668
    $56.98
    Checking Pricing
         
    Capacity:2 to 4 lb
    Length:6 ft.
    Tool Application:Constant Retraction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # RB4
    • Type Light Duty
    • Brand Aero-Motive
    • Capacity 2 to 4 lb
    • Length 6 ft.
    • Materials ABS Housing with Nylon Cable
    • Tool Application Constant Retraction
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aero-Motive® light duty industrial retractor has a two to four pound capacity. Retractor has tension adjustment and a 360° swivel hanger.