Panduit HC2LG6 Light Grey, Hinged Wiring Duct Cover | Graybar Store
Panduit - Light Grey, Hinged Wiring Duct Cover - HC2LG6
+ / - Hover over image to Zoom
Other Views

    Light Grey, Hinged Wiring Duct Cover

    Manufacturer: Panduit
    Manufacturer #: HC2LG6
    SKU: 22049835
    $13.08
    Checking Pricing
         
    Color:Light Grey
    Dimensions:2 in. W X 6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HC2LG6
    • Color Light Grey
    • Dimensions 2 in. W X 6 ft.
    Product Overview:
    Hinged duct cover, PVC,2 in. W X 6 ft., Light Grey.