Kichler Lighting Low V Xenon Collection Undercabinet Light, Direct Wire, 4-Light | Graybar Store
Kichler Lighting - Low V Xenon Collection Undercabinet Light, Direct Wire, 4-Light
+ / - Hover over image to Zoom
Other Views

    Low V Xenon Collection Undercabinet Light, Direct Wire, 4-Light

    Manufacturer: Kichler Lighting
         

    • Manufacturer Kichler Lighting
    • Brand KICHLER
    • Lamp Type Xenon
    Select Filter Options Below ( 1 items found )
    No. of Lamps:4
    Additional Features:Featuring a Bronze Powder Coated finish which employs a 4-light design that uses 18-watt (max.) Xenon bulbs (included) this
    Wattage:18 W
    For Use on Lamp Type:T5
    Length:30 in.
    Mfg Part #
    SKU
    No. of Lamps
    Additional Features
    Wattage
    For Use on Lamp Type
    Length
    Price
    10584BZ
    25069576
    4
    Featuring a Bronze Powder Coated finish which employs a 4-light design that uses 18-watt (max.) Xenon bulbs (included) this
    18 W
    T5
    30 in.
    $
    101
    .99
    /
    EA
    25069576
    No. of Lamps
    4
    Additional Features
    Featuring a Bronze Powder Coated finish which employs a 4-light design that uses 18-watt (max.) Xenon bulbs (included) this
    Wattage
    18 W
    For Use on Lamp Type
    T5
    Length
    30 in.
    $
    101
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25069576 SKU, 25069576 ANALYTICS...
    Wattage
    18 W
    For Use on Lamp Type
    T5
    Length
    30 in.
    Price
    $
    101
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available