Kichler Lighting 10584BZ already done | Graybar Store
Kichler Lighting - already done - 10584BZ
+ / - Hover over image to Zoom
Other Views

    already done

    Manufacturer: Kichler Lighting
    Manufacturer #: 10584BZ
    SKU: 25069576
    $101.99
    Checking Pricing
         
    No. of Lamps:4
    Additional Features:Featuring a Bronze Powder Coated finish which employs a 4-light design that uses 18-watt (max.) Xenon bulbs (included) this
    Wattage:18 W
    For Use on Lamp Type:T5
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10584BZ
    • Additional Features Featuring a Bronze Powder Coated finish which employs a 4-light design that uses 18-watt (max.) Xenon bulbs (included) this
    • Brand KICHLER
    • For Use on Lamp Type T5
    • Lamp Type Xenon
    • Length 30 in.
    • No. of Lamps 4
    • Wattage 18 W
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Light Fixture, Length (Inches): 30 in, No. of Lamps: 4, Lamp Type: Xenon, Wattage: 18 W