Kichler Lighting 10580WH already done | Graybar Store
Kichler Lighting - already done - 10580WH
+ / - Hover over image to Zoom
Other Views

    already done

    Manufacturer: Kichler Lighting
    Manufacturer #: 10580WH
    SKU: 25045676
    $51.90
    Checking Pricing
         
    No. of Lamps:2
    Additional Features:Featuring a White Powder Coated finish which employs a 2-light design that uses 18-watt (max.) Xenon bulbs (included) this
    Wattage:18 W
    For Use on Lamp Type:T5
    Length:12.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10580WH
    • Additional Features Featuring a White Powder Coated finish which employs a 2-light design that uses 18-watt (max.) Xenon bulbs (included) this
    • Brand KICHLER
    • For Use on Lamp Type T5
    • Lamp Type Xenon
    • Length 12.5 in.
    • No. of Lamps 2
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Light Fixture, Length (Inches): 12.5 in, No. of Lamps: 2, Lamp Type: Xenon, Wattage: 18 W