Kichler Lighting 10579WH already done | Graybar Store
Kichler Lighting - already done - 10579WH
+ / - Hover over image to Zoom
Other Views

    already done

    Manufacturer: Kichler Lighting
    Manufacturer #: 10579WH
    SKU: 25045675
    $56.68
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:Includes An On-Off Switch Has A Slim 1 Profile Making It Easy To Conceal Under Your Cabinet And A Single Bx Connector Is
    Wattage:18 W
    For Use on Lamp Type:T5
    Length:7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 10579WH
    • Additional Features Includes An On-Off Switch Has A Slim 1 Profile Making It Easy To Conceal Under Your Cabinet And A Single Bx Connector Is
    • Brand KICHLER
    • For Use on Lamp Type T5
    • Lamp Type Xenon
    • Length 7 in.
    • No. of Lamps 1
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    KICHLER® Light Fixture, Length (Inches): 7 in, No. of Lamps: 1, Lamp Type: Xenon, Wattage: 18 W