Burndy GRL6 High Copper Alloy Ground Clamp, Light Duty, 3/4 in. | Graybar Store
Burndy - High Copper Alloy Ground Clamp, Light Duty, 3/4 in. - GRL6
+ / - Hover over image to Zoom
Other Views

    High Copper Alloy Ground Clamp, Light Duty, 3/4 in.

    Manufacturer: Burndy
    Manufacturer #: GRL6
    SKU: 97273063
    $3.32
    Checking Pricing
         
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GRL6
    • Materials Copper
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    GRL Light Duty Economical Ground Rod Clamp, Copper, Wire Size: 2 to 10 AWG