AFC Cable Systems MC STAT ALUM 12/2 CU 1000R MC-Stat® Lite Cable, Aluminum, Black/White, 1000 ft. Reel | Graybar Store
AFC Cable Systems - MC-Stat® Lite Cable, Aluminum, Black/White, 1000 ft. Reel - MC STAT ALUM 12/2 CU 1000R
+ / - Hover over image to Zoom
Other Views

    MC-Stat® Lite Cable, Aluminum, Black/White, 1000 ft. Reel

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC STAT ALUM 12/2 CU 1000R
    SKU: 25254266
    $778.37
    Checking Pricing
         
    Wire Colors:Black/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC STAT ALUM 12/2 CU 1000R
    • No. of Conductors 2
    • Brand MC Stat
    • Conductor Size 12 AWG
    • Jacket Material Aluminum
    • Length 1000 ft. Reel
    • Volts 600V
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MC-Stat® Light Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V; 600 V, Length: 1000 Reel ft, Wire Colors: Black/White, Mfr No 5804-60-00