Square D (Schneider Electric) ZB5AV6 Light Block With Body/Fixing Collar | Graybar Store
Square D (Schneider Electric) - Light Block With Body/Fixing Collar - ZB5AV6
+ / - Hover over image to Zoom
Other Views

    Light Block With Body/Fixing Collar

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AV6
    SKU: 99496683
    $42.36
    Checking Pricing
         
    Material:Plastic
    Additional Features:Body/Fixing Collar; Screw Clamp Terminal
    Size:30 W x 32 D x 42 H mm
    Use With:BA9s Incandescent Bulb, Neon or LED
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AV6
    • Size 30 W x 32 D x 42 H mm
    • Additional Features Body/Fixing Collar; Screw Clamp Terminal
    • Base Type BA9s
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Plastic
    • Use With BA9s Incandescent Bulb, Neon or LED
    • Voltage Rating 250 V
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Light Block With Body/Fixing Collar, Size: 42 H x 30 W x 32 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Plastic
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification