Square D (Schneider Electric) ZB5AW0G45 Light Block With Body/Fixing Collar | Graybar Store
Square D (Schneider Electric) - Light Block With Body/Fixing Collar - ZB5AW0G45
+ / - Hover over image to Zoom
Other Views

    Light Block With Body/Fixing Collar

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AW0G45
    SKU: 99496680
    $98.78
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO; Slow-Break; Standard
    Voltage Rating:120 V AC
    Color:Red
    Material:Plastic (Collar)
    Additional Features:Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size:30 W x 32 D x 42 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AW0G45
    • Color Red
    • Size 30 W x 32 D x 42 H mm
    • Additional Features Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    • Base Type Integral LED
    • Contact Operation 1 NC; 1 NO; Slow-Break; Standard
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Plastic (Collar)
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Light Block With Body/Fixing Collar, Red, Size: 42 H x 30 W x 32 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Collar)