Square D (Schneider Electric) ZB6ZB35B Light Block, Body/Fixing Collar, Integral LED | Graybar Store
Square D (Schneider Electric) - Light Block, Body/Fixing Collar, Integral LED - ZB6ZB35B
+ / - Hover over image to Zoom
Other Views

    Light Block, Body/Fixing Collar, Integral LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB6ZB35B
    SKU: 22100547
    $36.85
    Checking Pricing
         
    Connections:Faston
    Contact Operation:1 NC; 1 NO
    Use With:Harmony XB6 Series
    Mounting Type:Snap-In Mount
    Material:Plastic (Fixing Collar); Silver Alloy (Contact)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB6ZB35B
    • Connections Faston
    • Contact Operation 1 NC; 1 NO
    • Mounting Type Snap-In Mount
    Product Overview:
    Harmony™ XB6 Light Block With Body/Fixing Collar And Integral LED, Material: Plastic (Fixing Collar); Silver Alloy (Contact), Mounting Type: Snap-In Mount, Connections: Faston