Pentair Hoffman A243212CTDP Type 3R Enclosure, Steel with Wood Panel, Current Transformer, Lift Off Cover, 13 in. D | Graybar Store
Pentair Hoffman - Type 3R Enclosure, Steel with Wood Panel, Current Transformer, Lift Off Cover, 13 in. D - A243212CTDP
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel with Wood Panel, Current Transformer, Lift Off Cover, 13 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: A243212CTDP
    SKU: 25021138
    $487.05
    Checking Pricing
         
    Height (Inches):24.32 in.
    Depth (Inches):13 in.
    Mounting Type:Cabinet Mount
    Width (Inches):32.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A243212CTDP
    • Type Lift-Off Cover with Wood Panel
    • Depth (Inches) 13 in.
    • Height (Inches) 24.32 in.
    • Mounting Type Cabinet Mount
    • Width (Inches) 32.5 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Lift-Off Cover With Wood Panel, Width (Inches): 32.5 in