Pentair Hoffman - Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 3 x 6 x 4 in. - A604LP
+ / - Hover over image to Zoom
Other Views

Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 3 x 6 x 4 in.

Manufacturer: Pentair Hoffman
Manufacturer #: A604LP
SKU: 88131953
Checking Pricing
     
Height (Inches):6 in
Depth (Inches):3 in
Width (Inches):4 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A604LP
  • Depth (Inches) 3 in
  • Height (Inches) 6 in
  • Width (Inches) 4 in
  • Material Steel
Product Overview:
Hoffman® Lift-Off-Cover, Width (Inches): 4 in, Depth (Inches): 3 in, Height (Inches): 6 in, NEMA Ratings: 12; 13, Steel