Pentair Hoffman A806LP Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 3.5 x 8 x 6 in. | Graybar Store
Pentair Hoffman - Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 3.5 x 8 x 6 in. - A806LP
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 3.5 x 8 x 6 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A806LP
    SKU: 88132166
    $73.54
    Checking Pricing
         
    Height (Inches):8 in.
    Depth (Inches):3.5 in.
    Width (Inches):6 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A806LP
    • Mounting Style Wall Mount
    • Depth (Inches) 3.5 in.
    • Height (Inches) 8 in.
    • Latch Screw-Down Clamp
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 6 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Lift-Off Clamp Cover, Width (Inches): 6 in, Depth (Inches): 3.5 in, Height (Inches): 8 in, NEMA Ratings: 12; 13, Steel