Pentair Hoffman - Lift-Off Clamp Cover - A606LP
+ / - Hover over image to Zoom
Other Views

Lift-Off Clamp Cover

Manufacturer: Pentair Hoffman
Manufacturer #: A606LP
SKU: 88131967
Checking Pricing
     
Height (Inches):6 in
Depth (Inches):4 in
Width (Inches):6 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A606LP
  • Depth (Inches) 4 in
  • Height (Inches) 6 in
  • Width (Inches) 6 in
  • Material Steel
Product Overview:
Hoffman® Lift-Off Clamp Cover, Width (Inches): 6 in, Depth (Inches): 4 in, Height (Inches): 6 in, NEMA Ratings: 12; 13, Steel