Pentair Hoffman - Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 6 x 16 x 14 in. - A1614LP
+ / - Hover over image to Zoom
Other Views

Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 6 x 16 x 14 in.

Manufacturer: Pentair Hoffman
Manufacturer #: A1614LP
SKU: 88131360
$178.99
Checking Pricing
     
Height (Inches):16 in
Depth (Inches):6 in
Width (Inches):14 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A1614LP
  • Depth (Inches) 6 in
  • Height (Inches) 16 in
  • Width (Inches) 14 in
  • Material Steel
Product Overview:
Hoffman® Lift-Off Clamp Cover, Width (Inches): 14 in, Depth (Inches): 6 in, Height (Inches): 16 in, NEMA Ratings: 12; 13, Steel