Pentair Hoffman A1210LP Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 5 x 12 x 10 in. | Graybar Store
Pentair Hoffman - Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 5 x 12 x 10 in. - A1210LP
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 5 x 12 x 10 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1210LP
    SKU: 88131249
    $117.23
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):5.0 in.
    Width (Inches):10 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1210LP
    • Mounting Style Wall Mount
    • Depth (Inches) 5.0 in.
    • Height (Inches) 12 in.
    • Latch Screw-Down Clamp
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 10 in.
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Lift-Off Clamp Cover, Width (Inches): 10 in, Depth (Inches): 5 in, Height (Inches): 12 in, NEMA Ratings: 12; 13, Steel