Pentair Hoffman A1008LP Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 4 x 10 x 8 in. | Graybar Store
Pentair Hoffman - Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 4 x 10 x 8 in. - A1008LP
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Lift-Off Clamp Cover, 4 x 10 x 8 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A1008LP
    SKU: 88131181
    $91.46
    Checking Pricing
         
    Height (Inches):10 in.
    Depth (Inches):4 in.
    Width (Inches):8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A1008LP
    • Mounting Style Wall Mount
    • Depth (Inches) 4 in.
    • Height (Inches) 10 in.
    • Latch Screw-Down Clamp
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 8 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Lift-Off Clamp Cover, Width (Inches): 8 in, Depth (Inches): 4 in, Height (Inches): 10 in, NEMA Ratings: 12; 13, Steel