Hubbell Power Systems 7898 Lift And Load Plate | Graybar Store
Hubbell Power Systems - Lift And Load Plate - 7898
+ / - Hover over image to Zoom
Other Views

    Lift And Load Plate

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7898
    SKU: 88056372
    Price pending
    Checking Pricing
         
    Length:7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7898
    • Type Lift And Load Plate
    • Length 7 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Power Systems Lift And Load Plate, Steel, Length: 7 in