Carol Cable (General Cable) Lifetime Plus® Super Flex® Lighted 15A SJTW Extension Cords | Graybar Store
Carol Cable (General Cable) - Lifetime Plus® Super Flex® Lighted 15A SJTW Extension Cords
+ / - Hover over image to Zoom
Other Views

    Lifetime Plus® Super Flex® Lighted 15A SJTW Extension Cords

    Manufacturer: Carol Cable (General Cable)
         

    Lifetime Plus® Super Flex® lighted SJTW extension cords have premium-grade PVC insulation and PVC jacket. Extension cord can be used with chain saws, wet/dry vacs, orbital sanders and other outdoor equipment.

    • Manufacturer Carol Cable (General Cable)
    • Type SJTW
    • Jacket Material PVC
    • Voltage 125 V
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Solid/Stranded
    Price
    03398.61.05
    95044468
    Yellow
    12 AWG
    3
    50 ft.
    $
    42
    .64
    /
    EA
    95044468
    Color
    Yellow
    Conductor Material
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    $
    42
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03390.63.05
    95014355
    Yellow
    14 AWG
    3
    25 ft.
    $
    14
    .49
    /
    EA
    95014355
    Color
    Yellow
    Conductor Material
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    25 ft.
    Solid/Stranded
    $
    14
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03391.63.05
    95014356
    Yellow
    14 AWG
    3
    50 ft.
    $
    26
    .14
    /
    EA
    95014356
    Color
    Yellow
    Conductor Material
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    $
    26
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03392.63.05
    95014357
    Yellow
    Bare Copper
    14 AWG
    3
    100 ft.
    Stranded
    $
    50
    .02
    /
    EA
    95014357
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    $
    50
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03397.61.05
    95014358
    Yellow
    Bare Copper
    12 AWG
    3
    25 ft.
    Stranded
    $
    22
    .49
    /
    EA
    95014358
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    25 ft.
    Solid/Stranded
    Stranded
    $
    22
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    03399.61.05
    99538809
    Yellow
    Bare Copper
    12 AWG
    3
    100 ft.
    Stranded
    $
    81
    .28
    /
    EA
    99538809
    Color
    Yellow
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    $
    81
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95044468 SKU, 95044468 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    Price
    $
    42
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95014355 SKU, 95014355 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    25 ft.
    Solid/Stranded
    Price
    $
    14
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95014356 SKU, 95014356 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    Price
    $
    26
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95014357 SKU, 95014357 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    Price
    $
    50
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95014358 SKU, 95014358 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    25 ft.
    Solid/Stranded
    Stranded
    Price
    $
    22
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99538809 SKU, 99538809 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    Price
    $
    81
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available