Carol Cable (General Cable) 03399.61.05 Lifetime Plus® Super Flex® Lighted Extension Cords, SJTW, 13A, 12/3, 100 ft. | Graybar Store
Carol Cable (General Cable) - Lifetime Plus® Super Flex® Lighted Extension Cords, SJTW, 13A, 12/3, 100 ft. - 03399.61.05
+ / - Hover over image to Zoom
Other Views

    Lifetime Plus® Super Flex® Lighted Extension Cords, SJTW, 13A, 12/3, 100 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 03399.61.05
    SKU: 99538809
    $81.28
    Checking Pricing
         
    Color:Yellow
    Conductor Material:Bare Copper
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:100 ft.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 03399.61.05
    • Color Yellow
    • No. of Conductors 3
    • Type SJTW
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 100 ft.
    • Solid/Stranded Stranded
    • Voltage 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Lifetime Plus® Super Flex® Lighted Extension Cord, Conductor Size: 12 AWG, No. of Conductors: 3, Solid/Stranded: Stranded, Yellow, Length: 100 ft