Raco 206RAC Life Safety Wall Box Mounting Bracket, Steel, 4 in. Square Boxes | Graybar Store
Raco - Life Safety Wall Box Mounting Bracket, Steel, 4 in. Square Boxes - 206RAC
+ / - Hover over image to Zoom
Other Views

    Life Safety Wall Box Mounting Bracket, Steel, 4 in. Square Boxes

    Manufacturer: Raco
    Manufacturer #: 206RAC
    SKU: 25055781
    $18.32
    Checking Pricing
         
    Dimensions:2 L x 4.88 H in.
    Packaging:20 per Pack
    Use With:Junction Boxes
    Product Includes:(1) Wall Template
    Mounting Type:Wall Mount
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 206RAC
    • Dimensions 2 L x 4.88 H in.
    • Mounting Type Wall Mount
    • Product Includes (1) Wall Template
    • Material Steel
    • Packaging 20 per Pack
    • Use With Junction Boxes
    • Country of Origin MX - Mexico
    Product Overview:
    Hubbell® Wall Box Mounting Bracket, Packaging: 20 per Pack, Steel, Mounting Type: Wall Mount