Raco Life Safety Wall Box Mounting Bracket, Steel, 4 in. Square Boxes | Graybar Store
Raco - Life Safety Wall Box Mounting Bracket, Steel, 4 in. Square Boxes
+ / - Hover over image to Zoom
Other Views

    Life Safety Wall Box Mounting Bracket, Steel, 4 in. Square Boxes

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Packaging
    Use With
    Product Includes
    Mounting Type
    Material
    Price
    206RAC
    25055781
    2 L x 4.88 H in.
    20 per Pack
    Junction Boxes
    (1) Wall Template
    Wall Mount
    Steel
    $
    18
    .32
    /
    EA
    25055781
    Dimensions
    2 L x 4.88 H in.
    Packaging
    20 per Pack
    Use With
    Junction Boxes
    Product Includes
    (1) Wall Template
    Mounting Type
    Wall Mount
    Material
    Steel
    $
    18
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    205RAC
    25055780
    2 L x 4.88 H in.
    20 per Pack
    Junction Boxes
    (1) Wall Template
    Wall Mount
    Steel
    $
    18
    .32
    /
    EA
    25055780
    Dimensions
    2 L x 4.88 H in.
    Packaging
    20 per Pack
    Use With
    Junction Boxes
    Product Includes
    (1) Wall Template
    Mounting Type
    Wall Mount
    Material
    Steel
    $
    18
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055781 SKU, 25055781 ANALYTICS...
    Use With
    Junction Boxes
    Product Includes
    (1) Wall Template
    Mounting Type
    Wall Mount
    Material
    Steel
    Price
    $
    18
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055780 SKU, 25055780 ANALYTICS...
    Use With
    Junction Boxes
    Product Includes
    (1) Wall Template
    Mounting Type
    Wall Mount
    Material
    Steel
    Price
    $
    18
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available