Raco 911-17 Life Safety Steel Wall Box Cover | Graybar Store
Raco - Life Safety Steel Wall Box Cover - 911-17
+ / - Hover over image to Zoom
Other Views

    Life Safety Steel Wall Box Cover

    Manufacturer: Raco
    Manufacturer #: 911-17
    SKU: 25727079
    $20.91
    Checking Pricing
         
    Opening:(2) Device
    Color:Red
    No. of Gangs:1
    Shape:Square
    Capacity (Cubic Inch):16 cu. in.
    Raised (Inches):1-1/4 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 911-17
    • Color Red
    • Capacity (Cubic Inch) 16 cu. in.
    • No. of Gangs 1
    • Opening (2) Device
    • Raised (Inches) 1-1/4 in
    • Shape Square
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RACO® Life Safety Steel Wall Box Cover, Steel, No. of Gangs: 1, Shape: Square, Opening: (2) Device, Raised (Inches): 1-1/4 in