Liebert GXT4-3000RT120 Liebert GXT4 UPS | Graybar Store
Liebert - Liebert GXT4 UPS - GXT4-3000RT120
+ / - Hover over image to Zoom
Other Views

    Liebert GXT4 UPS

    Manufacturer: Liebert
    Manufacturer #: GXT4-3000RT120
    SKU: 25695517
    $2,877.54
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:2700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Liebert
    • Manufacturer # GXT4-3000RT120
    • Voltage (Volts) 120V
    • Watts 2700
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3000VA Tower/Rack Mountable UPS, 2700 Watt 120 Volts