Oldcastle Precast 1020400 Cover, B16 Enclosure, 10-5/8 W x 20-3/4 L in., Blank | Graybar Store
Oldcastle Precast - Cover, B16 Enclosure, 10-5/8 W x 20-3/4 L in., Blank - 1020400
+ / - Hover over image to Zoom
Other Views

    Cover, B16 Enclosure, 10-5/8 W x 20-3/4 L in., Blank

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1020400
    SKU: 98311560
    $37.79
    Checking Pricing
         
    Depth (Inches):2 in.
    Nominal Opening Dimensions (Inches):10-5/8 x 20-3/4 in.
    Logo:Blank
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1020400
    • Logo Blank
    • Type N 16 R
    • Additional Features Cover Only
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 10-5/8 x 20-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Christy® R-Series Lid, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 10-5/8 W x 20-3/4 L in, Blank