Oldcastle Precast 31259921 Synertech® Duo Mold Cover, Junction Box 2436, Marked | Graybar Store
Oldcastle Precast - Synertech® Duo Mold Cover, Junction Box 2436, Marked - 31259921
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Cover, Junction Box 2436, Marked

    Manufacturer: Oldcastle Precast
    Manufacturer #: 31259921
    SKU: 25440592
    $535.90
    Checking Pricing
         
    Depth (Inches):2-3/4 in.
    Nominal Opening Dimensions (Inches):24 x 35-5/8 in.
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 31259921
    • Additional Features Cover Only
    • Depth (Inches) 2-3/4 in.
    • Nominal Opening Dimensions (Inches) 24 x 35-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Synertech® Duo Mold Lid, Depth (Inches): 2-3/4 in, Nominal Opening Dimensions (Inches): 24 W x 35-5/8 L in, Marked