Oldcastle Precast 1008750 Cover for Curb Valve Box, ELECTRIC | Graybar Store
Oldcastle Precast - Cover for Curb Valve Box, ELECTRIC - 1008750
+ / - Hover over image to Zoom
Other Views

    Cover for Curb Valve Box, ELECTRIC

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1008750
    SKU: 25372789
    $21.93
    Checking Pricing
         
    Depth (Inches):2 in.
    Nominal Opening Dimensions (Inches):8-7/8 in.
    Logo:ELECTRIC
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1008750
    • Logo ELECTRIC
    • Additional Features Cover Only
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 8-7/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Christy® Lid, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 8-7/8 D in, ELECTRIC