Oldcastle Precast 1021050 Cover, B16 Enclosure, 17-1/2 W x 30-1/2 L in., ELECTRIC | Graybar Store
Oldcastle Precast - Cover, B16 Enclosure, 17-1/2 W x 30-1/2 L in., ELECTRIC - 1021050
+ / - Hover over image to Zoom
Other Views

    Cover, B16 Enclosure, 17-1/2 W x 30-1/2 L in., ELECTRIC

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1021050
    SKU: 25309006
    $83.44
    Checking Pricing
         
    Depth (Inches):2 in.
    Nominal Opening Dimensions (Inches):17-1/2 x 30-1/2 in.
    Logo:ELECTRIC
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1021050
    • Logo ELECTRIC
    • Type N 16 R
    • Additional Features Cover Only
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 17-1/2 x 30-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Christy® R-Series Lid, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 17-1/2 W x 30-1/2 L in, ELECTRIC