Oldcastle Precast 1020720 Cover, B16 Enclosure, 13-3/4 W x 23-1/4 L in., COMMUNICATIONS | Graybar Store
Oldcastle Precast - Cover, B16 Enclosure, 13-3/4 W x 23-1/4 L in., COMMUNICATIONS - 1020720
+ / - Hover over image to Zoom
Other Views

    Cover, B16 Enclosure, 13-3/4 W x 23-1/4 L in., COMMUNICATIONS

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1020720
    SKU: 22004262
    $58.77
    Checking Pricing
         
    Depth (Inches):2 in.
    Nominal Opening Dimensions (Inches):13-3/4 x 23-1/4 in.
    Logo:COMMUNICATIONS
    Additional Features:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1020720
    • Logo COMMUNICATIONS
    • Type N 16 R
    • Additional Features Cover Only
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 13-3/4 x 23-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Christy® R-Series Lid, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 13-3/4 W x 23-1/4 L in, COMMUNICATIONS