Greenlee MBP108 Li-Ion Battery, Micro Crimping Tool, 24V DC | Graybar Store
Greenlee - Li-Ion Battery, Micro Crimping Tool, 24V DC - MBP108
+ / - Hover over image to Zoom
Other Views

    Li-Ion Battery, Micro Crimping Tool, 24V DC

    Manufacturer: Greenlee
    Manufacturer #: MBP108
    SKU: 25671940
    $125.23
    Checking Pricing
         
    Color:Grey
    Battery Type:Back-Up Power Battery
    Tool Application:Industrial
    Use With:Valcom V-2000 Series Page Controls
    Amps:3A
    Voltage (Volts):24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # MBP108
    • Color Grey
    • Voltage (Volts) 24 V DC
    • Amps 3A
    • Battery Type Back-Up Power Battery
    • Tool Application Industrial
    • Use With Valcom V-2000 Series Page Controls
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Li-Ion Battery For Micro Crimping Tool, Battery Type: Back-Up Power Battery, Tool Application: Industrial, Voltage (Volts): 24 V DC, Color: Grey