Bussmann (Eaton) LHLE Intermediate Construction E-Rated Medium Voltage General Purpose Fuse, 15.5kV | Graybar Store
Bussmann (Eaton) - LHLE Intermediate Construction E-Rated Medium Voltage General Purpose Fuse, 15.5kV
+ / - Hover over image to Zoom
Other Views

    LHLE Intermediate Construction E-Rated Medium Voltage General Purpose Fuse, 15.5kV

    Manufacturer: Bussmann (Eaton)
         

    E-rated medium voltage fuse for feeder circuit, switchgear and transformer protection.

    • Manufacturer Bussmann (Eaton)
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Fuse Dimension 3 Dia x 20.5 L in
    • Fuse Type Current Limiting
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Voltage Rating
    Frequency Rating
    End Type
    Standard
    Amps
    Type of Indicators
    Material
    Price
    15LHLE-65E
    25818038
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    65A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1107
    .59
    /
    EA
    25818038
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1107
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15LHLE-175E
    25799921
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    175A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1800
    .88
    /
    EA
    25799921
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1800
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15LHLE-125E
    25799919
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    125A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1459
    .05
    /
    EA
    25799919
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1459
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15LHLE-80E
    25818039
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    80A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1261
    .45
    /
    EA
    25818039
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    80A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1261
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15LHLE-150E
    25799920
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    150A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1459
    .05
    /
    EA
    25799920
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1459
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    15LHLE-100E
    25799918
    50 (RMS Symmetrical) kA
    15.5 kV
    50 Hz; 60 Hz
    Ferrule End
    UL Listed
    100A
    Visual Indicator
    Glass Polyester; Porcelain
    $
    1261
    .45
    /
    EA
    25799918
    Interrupt Rating
    50 (RMS Symmetrical) kA
    Voltage Rating
    15.5 kV
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    $
    1261
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25818038 SKU, 25818038 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    65A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1107
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799921 SKU, 25799921 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    175A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1800
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799919 SKU, 25799919 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    125A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1459
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25818039 SKU, 25818039 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    80A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1261
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799920 SKU, 25799920 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    150A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1459
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25799918 SKU, 25799918 ANALYTICS...
    Frequency Rating
    50 Hz; 60 Hz
    End Type
    Ferrule End
    Standard
    UL Listed
    Amps
    100A
    Type of Indicators
    Visual Indicator
    Material
    Glass Polyester; Porcelain
    Price
    $
    1261
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available