L. H. Dottie 200MT L.H. Dottie Indoor Masking Tape, Tan | Graybar Store
L. H. Dottie - L.H. Dottie Indoor Masking Tape, Tan - 200MT
+ / - Hover over image to Zoom
Other Views

    L.H. Dottie Indoor Masking Tape, Tan

    Manufacturer: L. H. Dottie
    Manufacturer #: 200MT
    SKU: 90001493
    $171.36
    Checking Pricing
         
    Size:2 in. x 60 yd.
    Color:Tan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 200MT
    • Color Tan
    • Size 2 in. x 60 yd.
    Product Overview:
    2in. x 60 Yards indoor masking tape with tan color. 24-pack