L. H. Dottie 399 Lfp Cleaner / Degreaser H.D. | Graybar Store
L. H. Dottie - Lfp Cleaner / Degreaser H.D. - 399
+ / - Hover over image to Zoom
Other Views

    Lfp Cleaner / Degreaser H.D.

    Manufacturer: L. H. Dottie
    Manufacturer #: 399
    SKU: 25401427
    $153.60
    Checking Pricing
         
    Size:20 oz.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 399
    • Color Clear
    • Size 20 oz.
    Product Overview:
    20 oz. Aerosol spray degreaser extension tube applicator with clear-wet color.
    • Fast Evaporation
    • High-Pressure Spray With Unique Wetting Action
    • Non-Corrosive, Non-Conductive, Displaces Moisture
    • High Dielelectric 33kV/mm
    • No CFCs, HFCs Or Chlorinated Solvents