RAB Lighting FFLED39 LFLOOD 39W LED Arm Mounted Floodlight, Die-cast Aluminum Housing, 3000-5100K | Graybar Store
RAB Lighting - LFLOOD 39W LED Arm Mounted Floodlight, Die-cast Aluminum Housing, 3000-5100K - FFLED39
+ / - Hover over image to Zoom
Other Views

    LFLOOD 39W LED Arm Mounted Floodlight, Die-cast Aluminum Housing, 3000-5100K

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED39
    SKU: 25408174
    $331.31
    Checking Pricing
         
    Color Temperature (Kelvin):5100
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:39
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED39
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5100
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 39
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze rectangular 39W LED floodlight designed to replace 150W metal halide.
    • Ultra efficient LED and optical design
    • Replaces 150W MH floodlights
    • 100,000 hour life based on LM-80 tests
    • NEMA type - 7H x 6V beam spread
    • Air-flow technology heatsink