RAB Lighting FFLED18 LFLOOD 18W LED Floodlight (Slipfitter), Die-cast Aluminum Housing, 3000-5100K, 150 W MH Equivalent | Graybar Store
RAB Lighting - LFLOOD 18W LED Floodlight (Slipfitter), Die-cast Aluminum Housing, 3000-5100K, 150 W MH Equivalent - FFLED18
+ / - Hover over image to Zoom
Other Views

    LFLOOD 18W LED Floodlight (Slipfitter), Die-cast Aluminum Housing, 3000-5100K, 150 W MH Equivalent

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED18
    SKU: 25400754
    $214.77
    Checking Pricing
         
    Color Temperature (Kelvin):5100
    Housing Color:Bronze
    Wattage:18
    Input Voltage:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED18
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5100
    • Fixture Type Floodlight
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 18
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze rectangular 18W LED floodlight designed to replace 150W metal halide.
    • Ultra efficient LED and optical design
    • Replaces 70W MH floodlights
    • 100,000 hour life based on LM-80 tests
    • NEMA type - 7H x 6V beam spread
    • Air-flow technology heatsink