RAB Lighting LED Floodlight, 18W, Rectangular | Graybar Store
RAB Lighting - LED Floodlight, 18W, Rectangular
+ / - Hover over image to Zoom
Other Views

    LED Floodlight, 18W, Rectangular

    Manufacturer: RAB Lighting
         

    Rectangular shaped LED slipfitter floodlight designed to replace 70W Metal Halide.

    • Patent Pending airflow technology ensures long LED and driver lifespan.
    • Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
    • 120-277 Voltage.
    • 100,000 hour L70 Lifespan.
    • Dimensions (Inches): 5-18 D x 8-5/8 W x 7 H
    See More >>
    • Manufacturer RAB Lighting
    • Fixture Type Floodlight
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    Wattage
    Price
    FFLED18
    25400754
    5100
    Bronze
    120-277
    18
    $
    214
    .77
    /
    EA
    25400754
    Color Temperature (Kelvin)
    5100
    Housing Color
    Bronze
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    120-277
    Wattage
    18
    $
    214
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FFLED18W
    25400755
    5000 K
    LED Landscape Lighting and Instant-On Security Lighting; Optical Design; Patent Pending Air-Flow Technology Heatsink;
    2310
    100000 hr
    120 V; 208 V; 240 V;
    18 W
    $
    214
    .77
    /
    EA
    25400755
    Color Temperature (Kelvin)
    5000 K
    Housing Color
    Additional Features
    LED Landscape Lighting and Instant-On Security Lighting; Optical Design; Patent Pending Air-Flow Technology Heatsink;
    Lumens
    2310
    Rated Life (Hour)
    100000 hr
    Input Voltage
    120 V; 208 V; 240 V;
    Wattage
    18 W
    $
    214
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25400754 SKU, 25400754 ANALYTICS...
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    120-277
    Wattage
    18
    Price
    $
    214
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25400755 SKU, 25400755 ANALYTICS...
    Additional Features
    LED Landscape Lighting and Instant-On Security Lighting; Optical Design; Patent Pending Air-Flow Technology Heatsink;
    Lumens
    2310
    Rated Life (Hour)
    100000 hr
    Input Voltage
    120 V; 208 V; 240 V;
    Wattage
    18 W
    Price
    $
    214
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available