GE Lighting F32T8/835/PRO/EC LFL T8 32W 3500K PROLINE ECO | Graybar Store
GE Lighting - LFL T8 32W 3500K PROLINE ECO - F32T8/835/PRO/EC
+ / - Hover over image to Zoom
Other Views

    LFL T8 32W 3500K PROLINE ECO

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/835/PRO/EC
    SKU: 25438095
    $2.70
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:32
    Color Temperature (Kelvin):3500
    Initial Lumens:2950
    Alternate Manufacturer Part No.:63547
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/835/PRO/EC
    • Alternate Manufacturer Part No. 63547
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    Product Overview:
    Straight linear T8 32W Proline lamp with 3500K color temperature and 20000 rated life hours.