GE Lighting GE432MAX-G-L LFL MV Electronic Instant Start Ballast, 4-Lamp, Low BF, 120-277V | Graybar Store
GE Lighting - LFL MV Electronic Instant Start Ballast, 4-Lamp, Low BF, 120-277V - GE432MAX-G-L
+ / - Hover over image to Zoom
Other Views

    LFL MV Electronic Instant Start Ballast, 4-Lamp, Low BF, 120-277V

    Manufacturer: GE Lighting
    Manufacturer #: GE432MAX-G-L
    SKU: 25247898
    $16.74
    Checking Pricing
         
    Alternate Manufacturer Part No.:74466
    No. of Lamps:4
    Ballast Factor:Low
    Input Voltage:120-277
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE432MAX-G-L
    • Alternate Manufacturer Part No. 74466
    • Ballast Factor Low
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE UltraMax® General Series electronic multivolt instant start ballast with low ballast factor for use with (4) 4ft T8 lamps.