GE Lighting GE332MAX-G-H LFL MV Electronic Instant Start Ballast, 3-Lamp, High BF, 120-277V | Graybar Store
GE Lighting - LFL MV Electronic Instant Start Ballast, 3-Lamp, High BF, 120-277V - GE332MAX-G-H
+ / - Hover over image to Zoom
Other Views

    LFL MV Electronic Instant Start Ballast, 3-Lamp, High BF, 120-277V

    Manufacturer: GE Lighting
    Manufacturer #: GE332MAX-G-H
    SKU: 25247896
    $21.87
    Checking Pricing
         
    Alternate Manufacturer Part No.:74461
    No. of Lamps:3
    Ballast Factor:High
    Input Voltage:120-277
    Use With:4 ft. Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE332MAX-G-H
    • Alternate Manufacturer Part No. 74461
    • Ballast Factor High
    • Brand UltraMax
    • Input Voltage 120-277
    Product Overview:
    GE UltraMax® General Series electronic multivolt instant start ballast with high ballast factor for use with (3) 4ft T8 lamps.