Square D (Schneider Electric) Lexium 32 Servo Drive | Graybar Store
Square D (Schneider Electric) - Lexium 32 Servo Drive
+ / - Hover over image to Zoom
Other Views

    Lexium 32 Servo Drive

    Manufacturer: Square D (Schneider Electric)
         

    Lexium 32 motion servo drive with three-phase supply voltage.

    • Manufacturer Square D (Schneider Electric)
    • Height 270 mm
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Module
    Additional Features
    Size
    Amperage Rating
    Voltage Rating
    Width (mm)
    Depth
    Price
    LXM32AD18N4
    25400621
    Servo Drive
    RJ-45
    $
    1804
    .67
    /
    EA
    25400621
    Module
    Servo Drive
    Additional Features
    RJ-45
    Size
    Amperage Rating
    Voltage Rating
    Width (mm)
    Depth
    $
    1804
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LXM52DD12C41000
    25644453
    48 W x 220 D x 270 H mm
    3 A
    24 V DC
    48 mm
    220 mm
    $
    2074
    .21
    /
    EA
    25644453
    Module
    Additional Features
    Size
    48 W x 220 D x 270 H mm
    Amperage Rating
    3 A
    Voltage Rating
    24 V DC
    Width (mm)
    48 mm
    Depth
    220 mm
    $
    2074
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25400621 SKU, 25400621 ANALYTICS...
    Size
    Amperage Rating
    Voltage Rating
    Width (mm)
    Depth
    Price
    $
    1804
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25644453 SKU, 25644453 ANALYTICS...
    Size
    48 W x 220 D x 270 H mm
    Amperage Rating
    3 A
    Voltage Rating
    24 V DC
    Width (mm)
    48 mm
    Depth
    220 mm
    Price
    $
    2074
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available