Square D (Schneider Electric) LXM32AD18N4 Lexium 32 18A Servo Drive | Graybar Store
Square D (Schneider Electric) - Lexium 32 18A Servo Drive - LXM32AD18N4
+ / - Hover over image to Zoom
Other Views

    Lexium 32 18A Servo Drive

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LXM32AD18N4
    SKU: 25400621
    $1,804.67
    Checking Pricing
         
    Module:Servo Drive
    Additional Features:RJ-45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LXM32AD18N4
    • Additional Features RJ-45
    • Height 270 mm
    • Module Servo Drive
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Lexium 32 18A 3HP 480V motion servo drive with three-phase supply voltage and RJ-45.
    • Dimensions: 10.63 H x 9.33 L x 1.89 W inches