Bussmann (Eaton) DRA-1 Lexan™ 241 DIN-Rail Adapter | Graybar Store
Bussmann (Eaton) - Lexan™ 241 DIN-Rail Adapter - DRA-1
+ / - Hover over image to Zoom
Other Views

    Lexan™ 241 DIN-Rail Adapter

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DRA-1
    SKU: 92060820
    $3.26
    Checking Pricing
         
    Use With:DIN-Rail
    Fuseblock Amp Size:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DRA-1
    • Fuseblock Amp Size 30A
    • Use With DIN-Rail
    Product Overview:
    Lexan™ 241 30A DIN-rail adapter.
    • Adapters Mechanically Lock Into Mounting Holes of Fuse Blocks in Seconds to Become an Integral Part of the Block
    • One Adapter is Required For One- and Two-Pole Bussmann Blocks; Two Adapters Are Required For Three-Pole Blocks
    • With the Exception of the 32mm DIN-Rail, All Blocks With Adapters Can Be Removed From a Rail Simply By Pulling Up Its Release Tab
    • Use of Rail End-Stops on Both Sides of Adapters is Recommended
    • Construction: Molded From Lexan™ 241 For High Strength and Flexibility