Leviton IP710-DLZ Leviton White Illuma Tech™ IP710-DL | Graybar Store
Leviton - Leviton White Illuma Tech™ IP710-DL - IP710-DLZ
+ / - Hover over image to Zoom
Other Views

    Leviton White Illuma Tech™ IP710-DL

    Manufacturer: Leviton
    Manufacturer #: IP710-DLZ
    SKU: 25058312
    $72.35
    Checking Pricing
         
    Color:White
    Rating:1200VA at 120VAC or 1500VA at 277VAC
    Additional Features:LED Indicator Light, Radio/TV Filter
    Load Type:Electronic 0-10 Vdc Fluorescent
    Switch Type:1-Pole and 3-Way
    Action:Standard ON/OFF
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IP710-DLZ
    • Color White
    • Additional Features LED Indicator Light, Radio/TV Filter
    • Lamp Type PIM_Null
    • Rating 1200VA at 120VAC or 1500VA at 277VAC
    • Switch Style Decora
    • Switch Type 1-Pole and 3-Way
    • Wall Box Size Single
    • Action Standard ON/OFF
    • Load Type Electronic 0-10 Vdc Fluorescent
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White IllumaTech® preset electro-mechanical electronic 0-10V DC fluorescent slide dimmer, 1200VA, 120/277V, includes ivory & light almond color change kit for single-pole & 3-way use.
    • Assembled White - Light Almond and Ivory Change Kits Included
    • Captive wraparound slide bar remains securely attached
    • Easy to use push-button switch for on/off with green LED locator for accessibility in the dark
    • Compatible with Decora Plus screwless wallplates and Decora wallplates (sold separately)
    • Material Characteristics - Environmental: Flammability UL-94, V2 Rating
    • Operating temperature: 32° to 130°F
    • UL Listed and CSA Certified