Leviton 6633-PLW Leviton Sureslide 6633 | Graybar Store
Leviton - Leviton Sureslide 6633 - 6633-PLW
+ / - Hover over image to Zoom
Other Views

    Leviton Sureslide 6633

    Manufacturer: Leviton
    Manufacturer #: 6633-PLW
    SKU: 22128493
    $29.12
    Checking Pricing
         
    Rating:600W-120VAC
    Color:White
    Switch Type:3-Way
    Construction:Residential Grade
    Action:Slide Dimmer, ON/OFF Rocker
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6633-PLW
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Rating 600W-120VAC
    • Switch Style Slider
    • Switch Type 3-Way
    • Action Slide Dimmer, ON/OFF Rocker
    • Country of Origin CN - China
    Product Overview:
    SureSlide® preset electro-mechanical incandescent white illuminated slide dimmer, rocker switch ON/OFF, 3-Way, 600W, 120V with option use LED locator.
    • Linear slide control for precise operation
    • Present provides single pole or 3-way lighting control when used with a 3-way switch
    • Neon Locator
    • Decora Styling
    • Compatible with Decora Plus™ screwless wallplates and Decora wallplates
    • Built-in radio/TV interference filter