Leviton X7899-FW Leviton SmartlockPro Slim® 20A Tamper-Resistant GFCI Receptacle With Wallplate and Self-Grounding Clip, White (NAFTA) | Graybar Store
Leviton - Leviton SmartlockPro Slim® 20A Tamper-Resistant GFCI Receptacle With Wallplate and Self-Grounding Clip, White (NAFTA) - X7899-FW
+ / - Hover over image to Zoom
Other Views

    Leviton SmartlockPro Slim® 20A Tamper-Resistant GFCI Receptacle With Wallplate and Self-Grounding Clip, White (NAFTA)

    Manufacturer: Leviton
    Manufacturer #: X7899-FW
    SKU: 25474122
    $42.77
    Checking Pricing
         
    Amperage:20A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # X7899-FW
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SmartlockPro® Slim white 20A 125VAC NEMA 5-20R NAFTA compliant tamper-resistant GFCI receptacle with nylon wallplate, screws and self-grounding clip.
    Slim is in. Leviton's SmartlockPro Slim GFCIs install easily. Industry-leading quality, professional grade lockout action and the slimmest profile on the market make SmartlockPro Slim GFCIs the smartest choice in ground fault circuit interrupter protection. Faster and easier to install in any wallbox because depth is reduced, the slim GFCIs flush-mount to the wall with minimal protrusion for a sleek, finished look. Enhanced features include external back wiring for positive indication the wire is properly seated, exceptional resistance to wire pullout and the ability to withstand high torque. Tamper-Resistant to meet 2008 NEC Requirements for new or renovated residential construction.