Leviton N7899-GY Leviton SmartlockPro Slim® 20A GFCI Receptacle With Wallplate and Self-Grounding Clip, Grey | Graybar Store
Leviton - Leviton SmartlockPro Slim® 20A GFCI Receptacle With Wallplate and Self-Grounding Clip, Grey - N7899-GY
+ / - Hover over image to Zoom
Other Views

    Leviton SmartlockPro Slim® 20A GFCI Receptacle With Wallplate and Self-Grounding Clip, Grey

    Manufacturer: Leviton
    Manufacturer #: N7899-GY
    SKU: 25437928
    $22.69
    Checking Pricing
         
    Amperage:20A
    Color:Grey
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N7899-GY
    • Color Grey
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® Slim grey 20A 125VAC 2P3W NEMA 5-20R GFCI receptacle with wallplate and self-grounding clip.