Leviton N7599-XI Leviton SmartlockPro Slim® 15A, GFCI Receptacle, Ivory (Bulk Pack) | Graybar Store
Leviton - Leviton SmartlockPro Slim® 15A, GFCI Receptacle, Ivory (Bulk Pack) - N7599-XI
+ / - Hover over image to Zoom
Other Views

    Leviton SmartlockPro Slim® 15A, GFCI Receptacle, Ivory (Bulk Pack)

    Manufacturer: Leviton
    Manufacturer #: N7599-XI
    SKU: 25440426
    $406.20
    Checking Pricing
         
    Amperage:15A
    Color:Ivory
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N7599-XI
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® Slim ivory 15A 125VAC 2P3W NEMA 5-15R GFCI receptacle (bulk pack).