Leviton N7599-RI Leviton SmartlockPro Slim® 15A GFCI Receptacle, Ivory | Graybar Store
Leviton - Leviton SmartlockPro Slim® 15A GFCI Receptacle, Ivory - N7599-RI
+ / - Hover over image to Zoom
Other Views

    Leviton SmartlockPro Slim® 15A GFCI Receptacle, Ivory

    Manufacturer: Leviton
    Manufacturer #: N7599-RI
    SKU: 25440422
    $20.31
    Checking Pricing
         
    Amperage:15A
    Color:Ivory
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N7599-RI
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® Slim ivory 15A 125VAC NEMA 5-15R GFCI receptacle.