Leviton 7599-C0W Leviton SmartlockPro® 15A GFCI Receptacle with Cheetah Speed Anchors, White | Graybar Store
Leviton - Leviton SmartlockPro® 15A GFCI Receptacle with Cheetah Speed Anchors, White - 7599-C0W
+ / - Hover over image to Zoom
Other Views

    Leviton SmartlockPro® 15A GFCI Receptacle with Cheetah Speed Anchors, White

    Manufacturer: Leviton
    Manufacturer #: 7599-C0W
    SKU: 25273844
    $19.77
    Checking Pricing
         
    Amperage:15A
    Color:White
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 7599-C0W
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® white 15A 125VAC 2P3W NEMA 5-15R GFCI receptacle with Cheetah™ speed anchors.